Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fire Protection Water, Red, 4060-A

  • Mfr # 4060-A

  • Zoro # G2597296


product price: $5.79
/ea

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-A
Zoro #
G2597296
UPC #
754473414313
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Length
8 in
Character Height
1/2 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Fire Protection Water
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3/4 to 1 3/8 in
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Language
English
Pipe Marker Subject Matter
Fire Systems
Legend Alpha Range
D to F
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
3/4 in
Printed Language
English
Number of Pipe Markers
1
Pipe Marker Legend
Fire Protection Water
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Legend Text Color
White
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Maximum Pipe O.D.
1 3/8 in
ANSI/ASME A13.1
Yes
Water Resistant
No
Maximum Service Temperature
140 Degrees F
NFPA 99, CGA C-9
No
ISO 14726
No
UV Resistant
No
Glow In The Dark
No
Humidity Resistant
No
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fire Protection Water, Legend Text Color White, Character Height 1/2 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.