This item is Discontinued.

Brady Pipe Marker, Floor Drain, 5820-II 5820-II

This item is Discontinued.

Brady

Pipe Marker, Floor Drain, 5820-II (Discontinued)

Mfr # 5820-II
Zoro # G9707862
UPC # 754473672065
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5820-II
Zoro #
G9707862
UPC #
754473672065
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
26 1/2 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Floor Drain
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Markers per Card
1
Flow Direction Arrow
Right
Language
English
Marker Attachment Style
Wrap Around
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
41 Degrees F
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Material
Plastic
ISO 14726
No
Printed Language
English
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
UV Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Floor Drain
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
248 Degrees F
Legend Text Color
White
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Package Type
Each
Humidity Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Floor Drain, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.