Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fresh Water, Green, 41555

  • Mfr # 41555

  • Zoro # G5438316


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41555
Zoro #
G5438316
UPC #
754473415556
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Fresh Water
Material
vinyl
Legend Color
White
Operating Temp. Range
0 Degrees F
Legend Alpha Range
D to F
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Language
English
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Roll
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Fresh Water
Abrasion Resistant
Yes
Number of Pipe Markers
30
Humidity Resistant
No
Weather Resistant
Yes
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Continuous
Protective Coating
No Protective Coating
Finish
Glossy
Water Resistant
Yes
Legend Text Color
White
Adhesive Material
Acrylic
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fresh Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.