Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fuel Oil, 1 In.H

  • Mfr # 20431

  • Zoro # G5439472


product price: $25.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20431
Zoro #
G5439472
UPC #
754473204310
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Fuel Oil
Material
Plastic
Legend Color
Black
Language
English
Legend Alpha Range
D to F
Operating Temp. Range
50 Degrees F
Flow Direction Arrow
Right
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Markers per Card
25
Pipe Marker Subject Matter
Oils
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
Number of Pipe Markers
25
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
UV Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Legend Text Color
Black
Minimum Pipe O.D.
1 1/2 in
Humidity Resistant
No
ISO 14726
No
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Legend
Fuel Oil
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Pipe Marker Package Type
Roll
Minimum Application Temperature
50 Degrees F
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Water Resistant
No
Weather Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.