Zoro Homepage

Pipe Marker, Fuel Oil Return, Y, 10 to15 In

  • Mfr # 4064-H

  • Zoro # G1614234


product price: $22.49
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4064-H
Zoro #
G1614234
UPC #
754473404673
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Fuel Oil Return
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
10 to 15 in
Legend Alpha Range
D to F
Language
English
Pipe Marker Subject Matter
Oils
Marker Attachment Style
Strap-On
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Maximum Pipe O.D.
15 in
Glow In The Dark
No
Number of Pipe Markers
1
Pipe Marker Legend
Fuel Oil Return
Pipe Marker Mounting Style
Strap-On Pipe Marker
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Water Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Weather Resistant
No
Protective Coating
No Protective Coating
UV Resistant
No
Printed Language
English
ISO 14726
No
Minimum Pipe O.D.
10 in

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.