Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fuel Oil Vent, Yel, 10 to15 In

  • Mfr # 4066-H

  • Zoro # G5440461


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4066-H
Zoro #
G5440461
UPC #
754473404758
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Fuel Oil Vent
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F
Language
English
Fits Pipe O.D.
10 to 15 in
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Oils
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
ISO 14726
No
Legend Text Color
Black
Humidity Resistant
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
10 in
Printed Language
English
Weather Resistant
No
NFPA 99, CGA C-9
No
Glow In The Dark
No
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Fuel Oil Vent
Chemical Resistant
Yes
Maximum Pipe O.D.
15 in
Water Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Strap-On Pipe Marker
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Fuel Oil Vent, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.