Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fuel Oil, Yel, 3/4 to 1-3/8 In

  • Mfr # 4063-A

  • Zoro # G2298086


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4063-A
Zoro #
G2298086
UPC #
754473477028
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Fuel Oil
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Fits Pipe O.D.
3/4 to 1 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Oils
Language
English
Legend Alpha Range
D to F
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Maximum Pipe O.D.
1 3/8 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
140 Degrees F
Pipe Marker Material
Vinyl
Glow In The Dark
No
ISO 14726
No
Pipe Marker Legend
Fuel Oil
Abrasion Resistant
Yes
Weather Resistant
No
Legend Text Color
Black
Water Resistant
No
Chemical Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.