Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fuel Oil, Yellow, 10 to 15 In

  • Mfr # 4063-H

  • Zoro # G5440452


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4063-H
Zoro #
G5440452
UPC #
754473404642
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Fuel Oil
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
10 to 15 in
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Oils
Marker Attachment Style
Strap-On
Flow Direction Arrow
Right
Legend Alpha Range
D to F
Language
English
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
10 in
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
15 in
Glow In The Dark
No
Humidity Resistant
No
Weather Resistant
No
Legend Text Color
Black
Chemical Resistant
Yes
UV Resistant
No
Pipe Marker Legend
Fuel Oil
Pipe Marker Mounting Style
Strap-On Pipe Marker
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Number of Pipe Markers
1
Water Resistant
No
ANSI/ASME A13.1
Yes
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.