Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Fuel Oil, Yellow, 15543

  • Mfr # 15543

  • Zoro # G5438325


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15543
Zoro #
G5438325
UPC #
754473155438
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Fuel Oil
Material
vinyl
Legend Color
Black
Legend Alpha Range
D to F
Pipe Marker Subject Matter
Oils
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Weather Resistant
Yes
UV Resistant
No
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Glow In The Dark
No
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Fuel Oil
Maximum Pipe O.D.
6 in
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Continuous
Number of Pipe Markers
30
Humidity Resistant
No
Abrasion Resistant
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.