Shop BRADY

Pipe Marker, Fuel Oil, Yellow, 41463

  • Mfr # 41463

  • Zoro # G4909791


product price:  $79.79
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41463
Zoro #
G4909791
UPC #
754473414634
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Fuel Oil
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Legend Alpha Range
D to F
Flow Direction Arrow
Left
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Oils
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Water Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Number of Pipe Markers
30
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
UV Resistant
No
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Legend
Fuel Oil
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Material
Acrylic
Humidity Resistant
No
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.