Zoro Homepage

Pipe Marker, Gas, 1 In.H

  • Mfr # 20432

  • Zoro # G4908041


product price: $24.75
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20432
Zoro #
G4908041
UPC #
754473204327
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Gas
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Language
English
Markers per Card
25
Flow Direction Arrow
Right
Legend Alpha Range
G to K
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Gases
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
2 yr
Weather Resistant
No
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Minimum Pipe O.D.
1 1/2 in
Abrasion Resistant
Yes
Water Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Number of Pipe Markers
25
Humidity Resistant
No
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Pipe Marker Material
Polyester
Chemical Resistant
Yes
ISO 14726
No
Maximum Pipe O.D.
2 in
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Gas

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.