Zoro Homepage

Pipe Marker, Gas, 5698-I

  • Mfr # 5698-I

  • Zoro # G2910376


product price: $9.85
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5698-I
Zoro #
G2910376
UPC #
754473572327
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
9 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Gas
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Marker Attachment Style
Wrap Around
Language
English
Markers per Card
1
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Gases
Self-Adhesive
No
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Glow In The Dark
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
248 Degrees F
Weather Resistant
Yes
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Minimum Pipe O.D.
1 1/2 in
UV Resistant
Yes
Pipe Marker Material
Plastic
ISO 14726
No
Pipe Marker Legend
Gas
Pipe Marker Package Type
Each
Legend Text Color
Black
Printed Language
English
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.