Pipe Marker, Gas, Wht Leg., 1inHx8inW, Brown

  • Mfr # 109004

  • Zoro # G9394235


product price: $25.95
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109004
Zoro #
G9394235
UPC #
754473672362
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Legend
Gas
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Fits Pipe O.D.
1 1/2 to 2 in
Number of Markers
0
Legend Alpha Range
G to K
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Gases
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Markers per Card
65
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Maximum Service Temperature
212 Degrees F
Pipe Marker Legend
Gas
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Chemical Resistant
Yes
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Maximum Pipe O.D.
2 in
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Water Resistant
No
Minimum Application Temperature
50 Degrees F
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Continuous
ANSI/ASME A13.1
Yes
Printed Language
English
UV Resistant
No
Protective Coating
No Protective Coating
Number of Pipe Markers
25
Minimum Pipe O.D.
1 1/2 in
ISO 14726
No
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.