Zoro Homepage

Pipe Marker, Gas, Wht Leg., 2in.Hx12in.W

  • Mfr # 109005

  • Zoro # G9394533


product price: $39.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109005
Zoro #
G9394533
UPC #
754473672379
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Gas
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Gases
Flow Direction Arrow
Right
Legend Alpha Range
G to K
Language
English
Number of Markers
0
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Markers per Card
65
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Pipe Marker Package Type
Roll
Number of Pipe Markers
25
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Pipe Marker Legend
Gas
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Printed Language
English
Maximum Service Temperature
212 Degrees F
Abrasion Resistant
Yes
Legend Text Color
White
Maximum Pipe O.D.
6 in
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
Weather Resistant
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.