Pipe Marker, Glycol, 4200-A
Mfr # 4200-A
Zoro # G2906788
product price: $5.15
/eaKey Features
Thickness
0.02 in
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4200-A
Zoro #
G2906788
UPC #
754473682248
Country of Origin
United States
Dimensions
Thickness
0.02 in
Character Height
1/2 in
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Glycol, Legend Text Color White, Character Height 1/2 in, Background Color Brown, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.