Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Glycol Supply, 4202-C

  • Mfr # 4202-C

  • Zoro # G2906806


product price: $11.29
/ea

Key Features

Thickness
0.03 in
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4202-C
Zoro #
G2906806
UPC #
754473682545
Country of Origin
United States

Dimensions

Thickness
0.03 in
Character Height
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Legend
Glycol Supply
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Marker Attachment Style
Snap-On
Markers per Card
1
Language
English
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
ISO 14726
No
UV Resistant
No
Maximum Pipe O.D.
3 7/8 in
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Legend Text Color
White
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Printed Language
English
Humidity Resistant
No
Water Resistant
No
Pipe Marker Legend
Glycol Supply
Glow In The Dark
No
Weather Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.