Zoro Homepage

Pipe Marker, Glycol Supply, Yel, 10 to15 In

  • Mfr # 4190-H

  • Zoro # G0426142


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4190-H
Zoro #
G0426142
UPC #
754473949440
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Glycol Supply
Material
Plastic
Legend Color
Black
Language
English
Flow Direction Arrow
Right
Marker Attachment Style
Strap-On
Fits Pipe O.D.
10 to 15 in
Markers per Card
1
Legend Alpha Range
G to K
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Legend Text Color
Black
ISO 14726
No
Glow In The Dark
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Weather Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Water Resistant
No
Printed Language
English
UV Resistant
No
Maximum Pipe O.D.
15 in
Minimum Pipe O.D.
10 in
Pipe Marker Legend
Glycol Supply
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.