Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Glycol, Yellow, 3/4 In or Less

  • Mfr # 7121-3C

  • Zoro # G2559602


product price: $1.79
/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121-3C
Zoro #
G2559602
UPC #
754473815523
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Glycol
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Legend Alpha Range
G to K
Language
English
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
3
Self-Adhesive
Yes
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Glycol
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
Printed Language
English
Humidity Resistant
No
Finish
Glossy
Abrasion Resistant
Yes
Adhesive Style
Permanent
Water Resistant
No
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Chemical Resistant
Yes
UV Resistant
No
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
3
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.