Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Green Liquor, Yellow, 15533

  • Mfr # 15533

  • Zoro # G5438352


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15533
Zoro #
G5438352
UPC #
754473155339
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Green Liquor
Material
vinyl
Legend Color
Black
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Other Liquids
Self-Adhesive
Yes
Flow Direction Arrow
Left
Legend Alpha Range
G to K
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Pipe O.D.
6 in
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
30
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Green Liquor
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Finish
Glossy
Glow In The Dark
No
Printed Language
English
Humidity Resistant
No
Legend Text Color
Black
Water Resistant
Yes
Weather Resistant
Yes
UV Resistant
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Green Liquor, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.