Pipe Marker, Green Liquor, Yellow, 41527
Mfr # 41527
Zoro # G5438361
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41527
Zoro #
G5438361
UPC #
754473415273
Country of Origin
United States
Dimensions
Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Green Liquor, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.