Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating, 1 In.H

  • Mfr # 20434

  • Zoro # G5439497


product price: $21.49
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20434
Zoro #
G5439497
UPC #
754473204341
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Heating
Material
Plastic
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Operating Temp. Range
50 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Flow Direction Arrow
Right
Fits Pipe O.D.
1 1/2 to 2 in
Legend Alpha Range
G to K
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Legend Text Color
Black
Adhesive Material
Acrylic
Pipe Marker Legend
Heating
Maximum Service Temperature
212 Degrees F
Printed Language
English
Number of Pipe Markers
25
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Glow In The Dark
No
ISO 14726
No
Weather Resistant
No
Humidity Resistant
No
Pipe Marker Material
Coiled Plastic
Water Resistant
No
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Maximum Pipe O.D.
2 in
Minimum Pipe O.D.
1 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.