Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating, 2 In.H

  • Mfr # 73895

  • Zoro # G5439506


product price: $37.49
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73895
Zoro #
G5439506
UPC #
754473738952
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Heating
Material
Plastic
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
G to K
Language
English
Markers per Card
25
Average Outdoor Durability
2 yr
Legend Text Color
Black
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
ISO 14726
No
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Chemical Resistant
Yes
Adhesive Style
Permanent
Maximum Service Temperature
212 Degrees F
Pipe Marker Package Type
Roll
Number of Pipe Markers
25
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Heating
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
No
Maximum Pipe O.D.
6 in
Humidity Resistant
No
Pipe Marker Material
Vinyl
Printed Language
English
Weather Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.