Zoro Homepage

Pipe Marker, Heating Return, 1 In.H

  • Mfr # 20435

  • Zoro # G7428635


product price: $26.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20435
Zoro #
G7428635
UPC #
754473204358
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Heating Return
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Legend Alpha Range
G to K
Operating Temp. Range
50 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Flow Direction Arrow
Right
Average Outdoor Durability
2 yr
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
25
Humidity Resistant
No
Minimum Pipe O.D.
1 1/2 in
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Service Temperature
212 Degrees F
Maximum Pipe O.D.
2 in
Abrasion Resistant
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
Pipe Marker Material
Vinyl
Water Resistant
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Legend
Heating Return
Legend Text Color
Black
Weather Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Printed Language
English
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.