Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating Return, 2 In.H

  • Mfr # 73896

  • Zoro # G7428626


product price: $38.59
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73896
Zoro #
G7428626
UPC #
754473738969
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Heating Return
Material
Plastic
Legend Color
Yellow
Language
English
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Legend Alpha Range
G to K
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Legend Text Color
Yellow
Glow In The Dark
No
Pipe Marker Material
Coiled Plastic
Pipe Marker Legend
Heating Return
Abrasion Resistant
Yes
Printed Language
English
ISO 14726
No
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Chemical Resistant
Yes
Adhesive Style
Permanent
Weather Resistant
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
212 Degrees F
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
6 in
Number of Pipe Markers
25
Water Resistant
No
Minimum Application Temperature
50 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.