Zoro Homepage

Pipe Marker, Heating Return, Wht Leg., 1inH

  • Mfr # 109055

  • Zoro # G9394253


product price: $20.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109055
Zoro #
G9394253
UPC #
754473672874
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Heating Return
Material
Plastic
Legend Color
White
Language
English
Operating Temp. Range
-0.4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Markers
0
Self-Adhesive
Yes
Pipe Marker Subject Matter
Air & Ducts
Markers per Card
65
Legend Alpha Range
G to K
Flow Direction Arrow
Right
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Pipe Marker Package Type
Roll
Weather Resistant
No
Pipe Marker Material
Plastic
Adhesive Style
Permanent
Pipe Marker Legend
Heating Return
Legend Text Color
White
Humidity Resistant
No
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Maximum Pipe O.D.
2 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Number of Pipe Markers
25
ISO 14726
No
UV Resistant
No
Water Resistant
No
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.