Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating Return, Wht Leg., 2inH

  • Mfr # 109056

  • Zoro # G9394551


product price: $38.45
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109056
Zoro #
G9394551
UPC #
754473672881
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Heating Return
Material
Plastic
Legend Color
White
Markers per Card
65
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Right
Operating Temp. Range
-0.4 Degrees F
Number of Markers
0
Legend Alpha Range
G to K
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
Adhesive Style
Permanent
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Heating Return
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
UV Resistant
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
6 in
ANSI/ASME A13.1
Yes
Weather Resistant
No
ISO 14726
No
Chemical Resistant
Yes
Number of Pipe Markers
25
Printed Language
English
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.