Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating Return, Yl, 10 to15 In

  • Mfr # 4070-H

  • Zoro # G0111081


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
9 5/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4070-H
Zoro #
G0111081
UPC #
754473477424
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
9 5/16 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Heating Return
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Fits Pipe O.D.
10 to 15 in
Markers per Card
1
Legend Alpha Range
G to K
Language
English
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Heating Return
Printed Language
English
Glow In The Dark
No
Minimum Pipe O.D.
10 in
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Weather Resistant
No
Chemical Resistant
Yes
Humidity Resistant
No
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Maximum Pipe O.D.
15 in
UV Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
Black
Pipe Marker Package Type
Each
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.