Zoro Homepage

Pipe Marker, Heating Supply, 2 In.H

  • Mfr # 73897

  • Zoro # G7428644


product price: $39.25
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73897
Zoro #
G7428644
UPC #
754473738976
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Heating Supply
Material
Plastic
Legend Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Language
English
Self-Adhesive
Yes
Pipe Marker Subject Matter
Air & Ducts
Markers per Card
25
Legend Alpha Range
G to K
Average Outdoor Durability
2 yr
Water Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
UV Resistant
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Yellow
Pipe Marker Legend
Heating Supply
Pipe Marker Material
Polyester
Protective Coating
No Protective Coating
Number of Pipe Markers
25
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ISO 14726
No
Pipe Marker Package Type
Roll
Minimum Application Temperature
50 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Weather Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
6 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.