Zoro Homepage

Pipe Marker, Heating Supply, 5824-II

  • Mfr # 5824-II

  • Zoro # G9707792


product price: $12.79
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5824-II
Zoro #
G9707792
UPC #
754473673024
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
26 1/2 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Heating Supply
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Self-Adhesive
No
Flow Direction Arrow
Right
Operating Temp. Range
41 Degrees F
Language
English
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Chemical Resistant
Yes
Legend Text Color
White
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
Weather Resistant
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Heating Supply
Water Resistant
No
UV Resistant
Yes
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.