Pipe Marker, Heating Supply, 5824-O
- Mfr # 5824-O
- Zoro # G2911380
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5824-O
- Zoro #
- G2911380
- UPC #
- 754473673000
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Thickness
- 0.006 in
- Height
- 5 in
- Roll Length
- 5 in
- Character Height
- 1/2 in
- Length
- 5 in
- Roll Width
- 8 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.