Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating Water Supply, 5826-O

  • Mfr # 5826-O

  • Zoro # G2911365


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5826-O
Zoro #
G2911365
UPC #
754473673376
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Character Height
1/2 in
Length
5 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Heating Water Supply
Material
Plastic
Legend Color
White
Language
English
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Self-Adhesive
No
Marker Attachment Style
Wrap Around
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
1/2 to 1 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
248 Degrees F
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
1 3/8 in
Minimum Pipe O.D.
1/2 in
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Protective Coating
No Protective Coating
ISO 14726
No
Humidity Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
Yes
Legend Text Color
White
Chemical Resistant
Yes
Pipe Marker Legend
Heating Water Supply
Printed Language
English
Number of Pipe Markers
1
Abrasion Resistant
Yes
UV Resistant
Yes
Glow In The Dark
No
Pipe Marker Package Type
Each
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.