Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating Water Supply, Yellow, 5703-II

  • Mfr # 5703-II

  • Zoro # G9730953


product price: $13.79
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5703-II
Zoro #
G9730953
UPC #
754473927370
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Heating Water Supply
Material
Plastic
Legend Color
Black
Marker Attachment Style
Wrap Around
Legend Alpha Range
G to K
Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Operating Temp. Range
41 Degrees F
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
7 7/8 in
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Weather Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Service Temperature
248 Degrees F
Glow In The Dark
No
Pipe Marker Legend
Heating Water Supply
Water Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
UV Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.