Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating, Wht Leg., 2inHx12inW

  • Mfr # 109039

  • Zoro # G9394542


product price: $35.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109039
Zoro #
G9394542
UPC #
754473672713
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Heating
Material
Plastic
Legend Color
White
Operating Temp. Range
-0.4 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Number of Markers
0
Language
English
Legend Alpha Range
G to K
Markers per Card
65
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Printed Language
English
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Water Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
No
Abrasion Resistant
Yes
Maximum Service Temperature
212 Degrees F
ISO 14726
No
Number of Pipe Markers
25
Chemical Resistant
Yes
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Humidity Resistant
No
Pipe Marker Legend
Heating
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.