Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High PressAir, Wht Leg., 2in.H

  • Mfr # 109125

  • Zoro # G9394576


product price: $35.85
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109125
Zoro #
G9394576
UPC #
754473673574
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
High Pressure Air
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Air & Ducts
Legend Alpha Range
G to K
Operating Temp. Range
-0.4 Degrees F
Language
English
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Number of Markers
0
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
UV Resistant
No
Maximum Pipe O.D.
6 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Application Temperature
50 Degrees F
Water Resistant
No
Adhesive Material
Acrylic
Number of Pipe Markers
25
Legend Text Color
White
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Style
Permanent
Humidity Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Package Type
Roll
Weather Resistant
No
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
High Pressure Air
Minimum Pipe O.D.
2 1/2 in
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.