Zoro Homepage

Pipe Marker, High Pressure Air, 1 In.H

  • Mfr # 20437

  • Zoro # G6047282


product price: $22.15
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20437
Zoro #
G6047282
UPC #
754473204372
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
High Pressure Air
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Markers per Card
25
Legend Alpha Range
G to K
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Language
English
Average Outdoor Durability
2 yr
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Pipe O.D.
1 1/2 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Pipe Marker Legend
High Pressure Air
Maximum Service Temperature
212 Degrees F
Glow In The Dark
No
Water Resistant
No
Maximum Pipe O.D.
2 in
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Coiled Plastic
Weather Resistant
No
Number of Pipe Markers
25
Legend Text Color
Black
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ISO 14726
No
Printed Language
English
Humidity Resistant
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.