Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Pressure Air, 4329-B

  • Mfr # 4329-B

  • Zoro # G2906690


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4329-B
Zoro #
G2906690
UPC #
754473673505
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
High Pressure Air
Material
Plastic
Legend Color
White
Operating Temp. Range
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Marker Attachment Style
Snap-On
Markers per Card
1
Language
English
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Maximum Service Temperature
140 Degrees F
Water Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Snap-On Pipe Marker
Glow In The Dark
No
Pipe Marker Legend
High Pressure Air
Maximum Pipe O.D.
2 3/8 in
UV Resistant
No
Weather Resistant
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Legend Text Color
White
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.