Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Pressure Conden, 1in.H

  • Mfr # 109182

  • Zoro # G9394296


product price: $24.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109182
Zoro #
G9394296
UPC #
754473674144
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
High Pressure Condensate
Material
Plastic
Legend Color
White
Markers per Card
65
Number of Markers
0
Language
English
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Steam
Legend Alpha Range
G to K
Fits Pipe O.D.
1 1/2 to 2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Roll Form, Continuous
Printed Language
English
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Legend Text Color
White
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Humidity Resistant
No
ISO 14726
No
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 in
Weather Resistant
No
Number of Pipe Markers
25
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Maximum Service Temperature
212 Degrees F
Water Resistant
No
Pipe Marker Legend
High Pressure Condensate

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Condensate, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.