Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Pressure Condensate, 109183

  • Mfr # 109183

  • Zoro # G9394594


product price: $35.69
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109183
Zoro #
G9394594
UPC #
754473674151
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
High Pressure Condensate
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
0 Degrees F
Language
English
Flow Direction Arrow
Right
Markers per Card
65
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Self-Adhesive
Number of Markers
0
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Alpha Range
G to K
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Roll
Humidity Resistant
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Protective Coating
No Protective Coating
Maximum Service Temperature
212 Degrees F
Number of Pipe Markers
25
Adhesive Material
Acrylic
Weather Resistant
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Abrasion Resistant
Yes
Printed Language
English
UV Resistant
No
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
Pipe Marker Legend
High Pressure Condensate
Maximum Pipe O.D.
6 in
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Condensate, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.