Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Pressure Condensate, 20438

  • Mfr # 20438

  • Zoro # G5439533


product price: $22.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20438
Zoro #
G5439533
UPC #
754473204389
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
High Pressure Condensate
Material
Plastic
Legend Color
Black
Operating Temp. Range
50 Degrees F
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Flow Direction Arrow
Right
Language
English
Legend Alpha Range
G to K
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
2 yr
Glow In The Dark
No
Water Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Humidity Resistant
No
Pipe Marker Material
Plastic
Minimum Application Temperature
50 Degrees F
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
High Pressure Condensate
Number of Pipe Markers
25
Abrasion Resistant
Yes
ISO 14726
No
Weather Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Maximum Service Temperature
212 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
1 1/2 in
UV Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Maximum Pipe O.D.
2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Condensate, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.