Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Pressure Condensate, 73899

  • Mfr # 73899

  • Zoro # G5439524


product price: $35.69
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73899
Zoro #
G5439524
UPC #
754473738990
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
High Pressure Condensate
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
G to K
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Markers per Card
25
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Steam
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
ISO 14726
No
Pipe Marker Legend
High Pressure Condensate
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Pipe Marker Material
Coiled Plastic
Printed Language
English
Weather Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Legend Text Color
Black
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Glow In The Dark
No
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Maximum Pipe O.D.
6 in
Number of Pipe Markers
25
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Condensate, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.