Pipe Marker, High Pressure Condensate, Yel, 4076-B

  • Mfr # 4076-B

  • Zoro # G2293256


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4076-B
Zoro #
G2293256
UPC #
754473418021
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Character Height
3/4 in
Length
7/8 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
High Pressure Condensate
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Steam
Legend Alpha Range
G to K
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Language
English
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Weather Resistant
No
Glow In The Dark
No
Minimum Pipe O.D.
1 1/2 in
UV Resistant
No
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
ISO 14726
No
Maximum Service Temperature
140 Degrees F
Pipe Marker Legend
High Pressure Condensate
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Legend Text Color
Black
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Chemical Resistant
Yes
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend High Pressure Condensate, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.