Pipe Marker, High Pressure Natural Gas, Y, 4194-F

  • Mfr # 4194-F

  • Zoro # G2290867


product price:  $12.39
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4194-F
Zoro #
G2290867
UPC #
754473878689
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Character Height
1 1/4 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
High Pressure Natural Gas
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Gases
Language
English
Flow Direction Arrow
Right
Marker Attachment Style
Strap-On
Legend Alpha Range
G to K
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
6 to 7 7/8 in
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Pipe Marker Legend
High Pressure Natural Gas
Number of Pipe Markers
1
UV Resistant
No
ISO 14726
No
Minimum Pipe O.D.
6 in
Pipe Marker Mounting Style
Strap-On Pipe Marker
Water Resistant
No
Pipe Marker Material
Plastic
Weather Resistant
No
Printed Language
English
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Each
Legend Text Color
Black
Abrasion Resistant
Yes
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend High Pressure Natural Gas, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.