Zoro Homepage

Pipe Marker, High Pressure Nitrogen, PK5, 7140-1HV-PK

  • Mfr # 7140-1HV-PK

  • Zoro # G802140253


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140-1HV-PK
Zoro #
G802140253
UPC #
888434570647
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Printed Language
English
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
8 in and Larger
Number of Pipe Markers
1
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
ISO 14726
No
UV Resistant
No
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Minimum Pipe O.D.
8 in
Pipe Marker Legend
High Pressure Nitrogen
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Legend Text Color
Black
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.