Zoro Homepage

Pipe Marker, High Pressure Nitrogen, PK5, 7140-4-PK

  • Mfr # 7140-4-PK

  • Zoro # G502140454


product price: $10.99
/pk 5, $2.20/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140-4-PK
Zoro #
G502140454
UPC #
888434571262
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Maximum Pipe O.D.
2 3/8 in
ISO 14726
No
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Coiled Plastic
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Finish
Glossy
Fits Pipe O.D.
3/4 to 2 3/8 in
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
High Pressure Nitrogen
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Printed Language
English
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.