Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Pressure Steam, 1 In.H

  • Mfr # 20439

  • Zoro # G4907743


product price: $20.47
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20439
Zoro #
G4907743
UPC #
754473204396
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
High Pressure Steam
Material
Plastic
Legend Color
Black
Legend Alpha Range
G to K
Markers per Card
25
Pipe Marker Subject Matter
Steam
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 in
Operating Temp. Range
50 Degrees F
Marker Attachment Style
Self-Adhesive
Language
English
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
Maximum Service Temperature
212 Degrees F
Humidity Resistant
No
Printed Language
English
Abrasion Resistant
Yes
Water Resistant
No
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
25
Minimum Pipe O.D.
1 1/2 in
Protective Coating
No Protective Coating
ISO 14726
No
Adhesive Material
Acrylic
Minimum Application Temperature
50 Degrees F
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Maximum Pipe O.D.
2 in
Pipe Marker Legend
High Pressure Steam
Weather Resistant
No
UV Resistant
No
Pipe Marker Material
Plastic
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.