Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Pressure Steam, Wht Leg.

  • Mfr # 109154

  • Zoro # G9394287


product price: $25.83
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109154
Zoro #
G9394287
UPC #
754473673864
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
High Pressure Steam
Material
Plastic
Legend Color
White
Self-Adhesive
Yes
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Number of Markers
0
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
G to K
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Steam
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
212 Degrees F
Glow In The Dark
No
Minimum Pipe O.D.
1 1/2 in
Minimum Application Temperature
50 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Pipe Marker Legend
High Pressure Steam
Weather Resistant
No
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Number of Pipe Markers
25
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
Yes
Legend Text Color
White
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Humidity Resistant
No
UV Resistant
No
Maximum Pipe O.D.
2 in
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.