Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Pressure Steam, Yel, 41519

  • Mfr # 41519

  • Zoro # G5438377


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41519
Zoro #
G5438377
UPC #
754473415198
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
High Pressure Steam
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Pipe Marker Subject Matter
Steam
Language
English
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
G to K
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Water Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
ISO 14726
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Humidity Resistant
No
Maximum Pipe O.D.
2 in
Pipe Marker Legend
High Pressure Steam
Number of Pipe Markers
30
Pipe Marker Material
Plastic
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.