Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Temp. Hot Water, PK5

  • Mfr # 7143-1-PK

  • Zoro # G902594703


product price: $11.55
/pk 5, $2.31/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143-1-PK
Zoro #
G902594703
UPC #
888434581629
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
High Temperature Hot Water
Water Resistant
Yes
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Printed Language
English
Abrasion Resistant
Yes
Weather Resistant
Yes
Pipe Marker Legend
High Temperature Hot Water
NFPA 99, CGA C-9
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
Humidity Resistant
No
ISO 14726
No
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Temperature Hot Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.