Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, High Temperature Hot Water, Y

  • Mfr # 7143-1

  • Zoro # G4908136


product price: $1.79
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143-1
Zoro #
G4908136
UPC #
754473900762
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
14 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
High Temperature Hot Water
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Language
English
Legend Alpha Range
G to K
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Humidity Resistant
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Weather Resistant
Yes
Pipe Marker Package Type
Card
Finish
Glossy
Pipe Marker Legend
High Temperature Hot Water
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Number of Pipe Markers
1
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Temperature Hot Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.