Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water, 5830-II

  • Mfr # 5830-II

  • Zoro # G9707731


product price: $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5830-II
Zoro #
G9707731
UPC #
754473674496
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
26 1/2 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Hot Water
Material
Plastic
Legend Color
White
Markers per Card
1
Operating Temp. Range
41 Degrees F
Self-Adhesive
No
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Hot Water
Number of Pipe Markers
1
UV Resistant
Yes
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Die-Cut
Legend Text Color
White
Protective Coating
No Protective Coating
Water Resistant
Yes
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
ISO 14726
No
Pipe Marker Package Type
Each
Printed Language
English
Humidity Resistant
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
248 Degrees F
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.